
Leg (4"H, S/S, 5/8-11)
Mfr # 00-711396
Zoro # G602215601
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Features
5/8"-11 Thread Mounting Stud
Fits Brand
Vulcan
Load Capacity (Lb.)
8000 lb
Width
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-711396
Zoro #
G602215601
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
5 in
Height
2 in
Details
Item
Leg
Features
5/8"-11 Thread Mounting Stud
Fits Brand
Vulcan
Load Capacity (Lb.)
8000 lb
Material
Stainless Steel
Type
Adjustable
Description
Material: Stainless Steel Legs ;Height: 4" Adjustable By 1 1/2" ;Load Capacity: 8000 Lb Per Set Of 4 ;Thread: 5/8-11 Mounting Stud
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.