Zoro Homepage

Leg Extension-Bowl Truck

  • Mfr # 00-874287

  • Zoro # G4796001


product price: $331.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
1 1/2 in
Overall Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874287
Zoro #
G4796001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/2 in
Overall Depth
9 1/2 in
Overall Width
5 1/8 in

Details

Item
Leg Extension-Bowl Truck
For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
HL600, HL600C, HL661, HL662

Description

Leg Extension-Bowl Truck, Product Type Bowl Truck Leg, Overall Depth 9 1/2 in, Overall Height 1 1/2 in, Overall Width 5 1/8 in, For Use With Mixer, Mixer Correctional, Pizza Mixer PTD, Compatible with Manufacturer Model Number HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.