Zoro Homepage

Lid, 30 qt.

  • Mfr # 00-271914

  • Zoro # G4790727


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Cutter Mixer
For Use With Mfr. Model Number
HCM300
Fits Brand
Hobart
Height
7 in
Compatible with Manufacturer Model Number
HCM300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-271914
Zoro #
G4790727
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Overall Depth
21 3/8 in
Overall Width
21 1/2 in

Details

Item
Lid, 30 qt.
For Use With
30 qt Cutter Mixer
For Use With Mfr. Model Number
HCM300
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HCM300
Capacity
30 qt
Compatible Manufacturer Model Number
HCM300
Compatible Manufacturer Part Number
HCM300
Compatible with Mfr. Model No.
HCM300
For Use with Mfr Model Number
HCM300
Compatible with Manufacturer Model No.
HCM300
Compatible Pump Manufacturer Part Number
HCM300
Compatible Mfr. Model Number
HCM300

Description

Lid, 30 qt., Product Type Lid, Overall Depth 21 3/8 in, Overall Height 7 in, Overall Width 21 1/2 in, For Use With 30 qt Cutter Mixer, Capacity 30 qt, Compatible with Manufacturer Model Number HCM300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.