Zoro Homepage

Lift Out Unit

  • Mfr # 295730

  • Zoro # G602237962


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart 403
Fits Brand
Hobart
Length
12 in
Width
7 in
Height
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295730
Zoro #
G602237962
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
7 in
Height
6.50 in

Details

Item
Lift-Out Unit
For Use With
Hobart 403
Fits Brand
Hobart

Description

Hobart 403

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.