Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Replace Kit , Ov310/Ov500 Ovens

  • Mfr # 1-1M7311-1

  • Zoro # G302351074


product price: $90.15
/ea
Free Shipping & Returns

Key Features

For Use With
Ov310/Ov500 Ovens
Fits Brand
Baxter
Width
3.50 in
Height
3.45 in
Length
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1M7311-1
Zoro #
G302351074
UPC #
-
Country of Origin
United States

Dimensions

Width
3.50 in
Height
3.45 in
Length
4.95 in

Details

Item
Light Replace Kit
For Use With
Ov310/Ov500 Ovens
Fits Brand
Baxter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.