
Lighted Rocker Switch 7/8 X 1-1/2 Dpst
Mfr # 00-836920
Zoro # G802249550
product price: $41.75
/eaKey Features
For Use With
Jackson Dishwasher 24 (Older Models)
Features
7/8 in X 1-1/2 in Fits Hole; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Jackson; Vulcan
Color
Black (Body); White (Rocker); Red (light)
Type
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-836920
Zoro #
G802249550
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.75 in
Height
1 in
Length
1-7/8 in
Details
Item
Lighted Rocker Switch
For Use With
Jackson Dishwasher 24 (Older Models)
Features
7/8 in X 1-1/2 in Fits Hole; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Jackson; Vulcan
Color
Black (Body); White (Rocker); Red (light)
Type
DPST
Amps
15 A at 125 V; 10 A at 250 V
Voltage
125/250 V
Description
[ Lighted Rocker ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off ] ;[ Dpst ] [ Terminals 4 (1/4" Tabs) ] ; [ Amp/Volt 15A/125V, 10A/250V ] ;[ Red Light- White Rocker/Black Body, Heater;Jackson Dishwasher 24 (Older Models)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.