Zoro Homepage

Lighted Rocker Switch 7/8 X 1-1/2 Dpst

  • Mfr # 836920

  • Zoro # G502249584


product price: $39.15
/ea

Key Features

For Use With
Jackson Dishwasher 24 (Older Models)
Features
7/8 in X 1-1/2 in Fits Hole; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Hobart; Jackson
Amps
15 A at 125 V; 10 A at 250 V
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836920
Zoro #
G502249584
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1.75 in
Length
1-7/8 in

Details

Item
Lighted Rocker Switch
For Use With
Jackson Dishwasher 24 (Older Models)
Features
7/8 in X 1-1/2 in Fits Hole; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Hobart; Jackson
Amps
15 A at 125 V; 10 A at 250 V
Color
Black (Body); White (Rocker); Red (light)
Type
DPST
Voltage
125/250 V

Description

[ Lighted Rocker ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off ] ;[ Dpst ] [ Terminals 4 (1/4" Tabs) ] ; [ Amp/Volt 15A/125V, 10A/250V ] ;[ Red Light- White Rocker/Black Body, Heater;Jackson Dishwasher 24 (Older Models)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.