
Lighted Rocker Switch 7/8 X 1-1/2 Spst
Mfr # 00-411496-000B4
Zoro # G602249767
product price: $62.34
/eaKey Features
For Use With
Jackson Dishwasher 24 (Older Models)
Features
7/8 in X 1-1/2 in Fits Hole; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Jackson; Vulcan
Voltage
125/250 V
Type
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-411496-000B4
Zoro #
G602249767
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Width
0.90 in
Length
1.70 in
Details
Item
Lighted Rocker Switch
For Use With
Jackson Dishwasher 24 (Older Models)
Features
7/8 in X 1-1/2 in Fits Hole; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Jackson; Vulcan
Voltage
125/250 V
Type
SPST
Amps
15 A at 125 V; 10 A at 250 V
Color
Black (Body); White (Rocker); Red (light)
Description
[ Lighted Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ] ;[ On/Off ] [ Spst ] [ Terminals 3Ea (1/4" Tabs) ] ;[ Amp/Volt 15A/125V, 10A/250V ] [ Color Red Light/White];Vulcan Fryer Ccf-F, Ccf-Fc, Er, Gr;Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc,;36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Gh3/72,;Gh3/72C, Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S,;Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/45,;Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72,;Ghm30, Ghm30C, Ghm6, Mg12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.