Zoro Homepage

Limit Thermostat

  • Mfr # 00-958827-000G3

  • Zoro # G202278143


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Vulcan
Type
Disc
Height
2.25 in
Temp. Range
550° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-958827-000G3
Zoro #
G202278143
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Width
3-3/8 in
Length
4.75 in

Details

Item
Limit Thermostat
For Use With
Vulcan Oven Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Vulcan
Type
Disc
Temp. Range
550° F

Description

Hi-Limit [ Type Disc ] [ Temp 550 F ];Vulcan Oven Eco4C, Eco4D, Eco4S, Eco6C, Eco6D,;Gco4C, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd,;Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.