
Limit Thermostat
Mfr # 958827-000G3
Zoro # G402278981
product price: $113.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Hobart; Vulcan
Length
4.75 in
Temp. Range
550° F
Type
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
958827-000G3
Zoro #
G402278981
UPC #
-
Country of Origin
United States
Dimensions
Length
4.75 in
Height
2.25 in
Width
3-3/8 in
Details
Item
Limit Thermostat
For Use With
Vulcan Oven Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Hobart; Vulcan
Temp. Range
550° F
Type
Disc
Description
Hi-Limit [ Type Disc ] [ Temp 550 F ];Vulcan Oven Eco4C, Eco4D, Eco4S, Eco6C, Eco6D,;Gco4C, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd,;Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.