Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washer

  • Mfr # WL-003-12

  • Zoro # G5527440


product price: $0.12
/ea
Sold in multiples of 65 for $7.80

Key Features

For Use With
40 qt Mixer
For Use With Mfr. Model Number
HL400
Fits Brand
Hobart
Height
3 3/8 in
Compatible with Manufacturer Model Number
HL400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-003-12
Zoro #
G5527440
UPC #
-
Country of Origin
Canada

Dimensions

Height
3 3/8 in
Overall Depth
5/8 in
Overall Width
2 3/8 in

Details

Item
Lock Washer
For Use With
40 qt Mixer
For Use With Mfr. Model Number
HL400
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL400
Compatible Manufacturer Model Number
HL400
Compatible Manufacturer Part Number
HL400
Compatible with Mfr. Model No.
HL400
For Use with Mfr Model Number
HL400
Compatible with Manufacturer Model No.
HL400
Compatible Pump Manufacturer Part Number
HL400
Compatible Mfr. Model Number
HL400

Description

Lock Washer, Product Type Lock Washer, Overall Depth 5/8 in, Overall Height 3 3/8 in, Overall Width 2 3/8 in, For Use With 40 qt Mixer, Compatible with Manufacturer Model Number HL400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.