Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lower Holder & Guide Assembly

  • Mfr # 00-291672-00001

  • Zoro # G602279375


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
2.50 in
Height
2 in
Length
6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-291672-00001
Zoro #
G602279375
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50 in
Height
2 in
Length
6-1/8 in

Details

Item
Lower Holder and Guide Assembly
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.