Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lower Pulley

  • Mfr # ML-134098-Z

  • Zoro # G002283668


product price: $528.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Saw Model 66614
Fits Brand
Hobart
Width
15 in
Diameter
14 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-134098-Z
Zoro #
G002283668
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Diameter
14 in
Height
3 in
Length
15 in

Details

Item
Pulley
For Use With
Hobart Saw Model 66614
Fits Brand
Hobart
Type
Lower

Description

/Wheel 14" Diameter;;;Hobart Saw Model 66614

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.