Zoro Homepage

Lubricant, Container Assembly

  • Mfr # 00-103881-00044

  • Zoro # G4856061


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
20QT Centerline Mixer, Mixer
For Use With Mfr. Model Number
D300, HMM20
Fits Brand
Hobart
Height
9 in
Overall Depth
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-103881-00044
Zoro #
G4856061
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Overall Depth
10 7/8 in
Overall Width
9 1/2 in

Details

Item
Saw Blade
For Use With
20QT Centerline Mixer, Mixer
For Use With Mfr. Model Number
D300, HMM20
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300, HMM20
Compatible Manufacturer Model Number
D300, HMM20
Compatible Manufacturer Part Number
D300, HMM20
Compatible with Mfr. Model No.
D300, HMM20
For Use with Mfr Model Number
D300, HMM20
Compatible with Manufacturer Model No.
D300, HMM20
Compatible Pump Manufacturer Part Number
D300, HMM20
Compatible Mfr. Model Number
D300, HMM20

Description

Lubricant,Container Assembly, Product Type Container Assembly Lubricant, Overall Depth 10 7/8 in, Overall Height 9 in, Overall Width 9 1/2 in, For Use With 20QT Centerline Mixer, Mixer, Compatible with Manufacturer Model Number D300, HMM20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.