Zoro Homepage

Lubricant/Container Assembly

  • Mfr # 00-103881-00043

  • Zoro # G5525709


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer
For Use With Mfr. Model Number
D300
Fits Brand
Hobart
Height
3 3/8 in
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-103881-00043
Zoro #
G5525709
UPC #
-
Country of Origin
United States

Dimensions

Height
3 3/8 in
Overall Depth
4 in
Overall Width
3 3/8 in

Details

Item
Magnet Disc
For Use With
Mixer
For Use With Mfr. Model Number
D300
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300
Compatible Manufacturer Model Number
D300
Compatible Manufacturer Part Number
D300
Compatible with Mfr. Model No.
D300
For Use with Mfr Model Number
D300
Compatible with Manufacturer Model No.
D300
Compatible Pump Manufacturer Part Number
D300
Compatible Mfr. Model Number
D300

Description

Lubricant/Container Assembly, Product Type Container Assembly Lubricant, Overall Depth 4 in, Overall Height 3 3/8 in, Overall Width 3 3/8 in, For Use With Mixer, Compatible with Manufacturer Model Number D300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.