
Magnet, Disc
Mfr # 937623
Zoro # G202293658
product price: $21.59
/eaKey Features
Fits Brand
Hobart
Height
1.05 in
Length
4.30 in
Width
2.30 in
Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937623
Zoro #
G202293658
UPC #
-
Country of Origin
United States
Dimensions
Height
1.05 in
Length
4.30 in
Width
2.30 in
Details
Item
Disc
Fits Brand
Hobart
Type
Magnetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.