Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet, Disc For - Part# 00-874875

  • Mfr # 00-874875

  • Zoro # G802294314


product price: $21.59
/ea

Key Features

Fits Brand
Hobart
Length
4.30 in
Width
2.30 in
Type
Magnetic
Height
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-874875
Zoro #
G802294314
UPC #
-
Country of Origin
United States

Dimensions

Length
4.30 in
Width
2.30 in
Height
1.05 in

Details

Item
Disc
Fits Brand
Hobart
Type
Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.