Zoro Homepage

Magnet, Disc For - Part# 874875

  • Mfr # 874875

  • Zoro # G102294465


product price: $22.69
/ea

Key Features

Fits Brand
Hobart
Width
2.30 in
Type
Magnetic
Height
1.05 in
Length
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874875
Zoro #
G102294465
UPC #
-
Country of Origin
United States

Dimensions

Width
2.30 in
Height
1.05 in
Length
4.30 in

Details

Item
Disc
Fits Brand
Hobart
Type
Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.