Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Door Cycle

  • Mfr # 00-119057

  • Zoro # G200646005


product price: $47.45
/ea

Key Features

Height
0.4 in
Width
0.55 in
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-119057
Zoro #
G200646005
UPC #
-
Country of Origin
United States

Dimensions

Height
0.4 in
Width
0.55 in
Length
1.45 in

Description

Magnet Door Cycle. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.