Zoro Homepage

Magnet Head Kit

  • Mfr # 14202

  • Zoro # G902278429


product price: $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
Franklin Chef Oven Series: Gra, Grax, Grc; Wolf Oven
Features
J Type Pilot In/Out 1/8 in FPT
Fits Brand
Franklin; Hobart; Wolf
Includes
Gasket; Screws
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14202
Zoro #
G902278429
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Length
3.25 in
Outlet Size
3/16 in
Height
2.50 in
Width
2.50 in

Details

Item
Magnet Head Kit
For Use With
Franklin Chef Oven Series: Gra, Grax, Grc; Wolf Oven
Features
J Type Pilot In/Out 1/8 in FPT
Fits Brand
Franklin; Hobart; Wolf
Includes
Gasket; Screws
Inlet Type
CCT
Outlet Type
CCT
Series
TS
Type
Magnetic

Description

Ts Safety Magnet Head, J Type Pilot In/Out 1/8" Fpt,;W/ Adaptors 1/4"Cct & 3/16" Cct, Screws & Gasket;Gasket Only Z-089, # 32-1831;Franklin Chef;Oven Series: Gra & Grax & Grc With S/N 1000000 To 1008568 &;1017255 & After.;Wolf Oven Model?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.