Zoro Homepage

Magnet-Lower Holder

  • Mfr # 00-917358

  • Zoro # G4869477


product price: $31.49
/ea

Key Features

For Use With
140 qt Mixer, 140 qt Mixer Correctional, 30 qt Mixer, 40 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD
For Use With Mfr. Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Fits Brand
Hobart
Height
1/2 in
Overall Depth
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-917358
Zoro #
G4869477
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Overall Depth
3 1/8 in
Overall Width
3 in

Details

Item
Stud
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 30 qt Mixer, 40 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD
For Use With Mfr. Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Manufacturer Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Manufacturer Part Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible with Mfr. Model No.
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
For Use with Mfr Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible with Manufacturer Model No.
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Pump Manufacturer Part Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Mfr. Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C

Description

Magnet-Lower Holder, Product Type Magnet-Lower Holder, Overall Depth 3 1/8 in, Overall Height 1/2 in, Overall Width 3 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 30 qt Mixer, 40 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD, Compatible with Manufacturer Model Number HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.