Zoro Homepage

Magnet Retainer

  • Mfr # 00-438525

  • Zoro # G4757650


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Height
1 in
Compatible with Manufacturer Model Number
A200, A200C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-438525
Zoro #
G4757650
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Depth
4 1/8 in
Overall Width
2 3/8 in

Details

Item
Bowl Lift Screw Assembly Nut
For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
A200, A200C
Compatible Manufacturer Model Number
A200, A200C
Compatible Manufacturer Part Number
A200, A200C
Compatible with Mfr. Model No.
A200, A200C
For Use with Mfr Model Number
A200, A200C
Compatible with Manufacturer Model No.
A200, A200C
Compatible Pump Manufacturer Part Number
A200, A200C
Compatible Mfr. Model Number
A200, A200C

Description

Magnet Retainer, Product Type Magnet Retainer, Overall Depth 4 1/8 in, Overall Height 1 in, Overall Width 2 3/8 in, For Use With 20 qt Mixer, Mixer, Compatible with Manufacturer Model Number A200, A200C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.