Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet-Upper Holder

  • Mfr # 00-917357

  • Zoro # G4849439


product price: $33.29
/ea

Key Features

For Use With
140 qt Mixer, 30 qt Mixer, 40 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Correctional 140 qt Mixer, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD
For Use With Mfr. Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Fits Brand
Hobart
Height
3/8 in
Compatible with Manufacturer Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-917357
Zoro #
G4849439
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Overall Depth
3 3/8 in
Overall Width
2 7/8 in

Details

Item
Gear
For Use With
140 qt Mixer, 30 qt Mixer, 40 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Correctional 140 qt Mixer, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD
For Use With Mfr. Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Manufacturer Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Manufacturer Part Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible with Mfr. Model No.
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
For Use with Mfr Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible with Manufacturer Model No.
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Pump Manufacturer Part Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C
Compatible Mfr. Model Number
HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C

Description

Magnet-Upper Holder, Product Type Magnet-Upper Holder, Overall Depth 3 3/8 in, Overall Height 3/8 in, Overall Width 2 7/8 in, For Use With 140 qt Mixer, 30 qt Mixer, 40 qt Mixer, 80 qt Mixer, 80 qt Mixer Correctional, Correctional 140 qt Mixer, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD, Compatible with Manufacturer Model Number HL120, HL1400, HL1400C, HL1400N, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL662, HL800, HL800C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.