
Male Connector
Mfr # 00-713449
Zoro # G702227009
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
For Use With
Imperial Ir-4-S18
Features
Nut and Ferrule
Fits Brand
Imperial; Vulcan
Inlet Size
1/4 in
Outlet Type
CCT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-713449
Zoro #
G702227009
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/4 in
Height
5/8 in
Length
1.25 in
Outlet Size
3/8 in
Width
5/8 in
Details
Item
Male Connector
For Use With
Imperial Ir-4-S18
Features
Nut and Ferrule
Fits Brand
Imperial; Vulcan
Outlet Type
CCT
Inlet Type
MPT
Description
Brass , 1/4" Mpt X 3/8" Cct Nut & Ferrule.;Imperial Ir-4-S18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.