Zoro Homepage

Male Elbow

  • Mfr # FP-12-21

  • Zoro # G102230340


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Features
Nut and Ferrule
Fits Brand
Hobart
Inlet Size
1/8 in
Height
1 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-12-21
Zoro #
G102230340
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Height
1 in
Width
0.50 in
Length
1 in
Outlet Size
1/4 in

Details

Item
Male Elbow
Features
Nut and Ferrule
Fits Brand
Hobart
Material
Brass
Outlet Type
CCT
Inlet Type
MPT
Type
90° Elbow

Description

Brass Male 90 Degree Elbow, ;1/8" Mpt X 1/4" Cct Nut & Ferrule.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.