
Manual Motor Controller Toggle Switch
Mfr # 00-087711-138-1
Zoro # G902258841
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Features
Manual Contactor without Overload Protection
Fits Brand
Hobart
Length
4 in
Width
2.50 in
Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-087711-138-1
Zoro #
G902258841
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Width
2.50 in
Height
2.50 in
Details
Item
Manual Motor Controller Toggle Switch
Features
Manual Contactor without Overload Protection
Fits Brand
Hobart
Type
Manual
Description
Arrow Hart Manual Motor Control;Manual Contactor W/O Overload Protection, Switch Only.;For Complte Control # 42-1034;30Amp/600Vac. 3Pst, 3 Phase;On/Off, 6 Screw Term, 2-3/8" Mt Ctrs;Max Motor Ratings:;3Hp, 120Vac;7.5Hp, 240Vac;15Hp, 480-600Vac
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.