Zoro Homepage

Manual Motor Controller Toggle Switch

  • Mfr # 00-157369

  • Zoro # G202258688


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Features
Manual Contactor without Overload Protection
Fits Brand
Hobart
Type
Manual
Length
4 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-157369
Zoro #
G202258688
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
2.50 in
Height
2.50 in

Details

Item
Manual Motor Controller Toggle Switch
Features
Manual Contactor without Overload Protection
Fits Brand
Hobart
Type
Manual

Description

Arrow Hart Manual Motor Control;Manual Contactor W/O Overload Protection, Switch Only.;For Complte Control # 42-1034;30Amp/600Vac. 3Pst, 3 Phase;On/Off, 6 Screw Term, 2-3/8" Mt Ctrs;Max Motor Ratings:;3Hp, 120Vac;7.5Hp, 240Vac;15Hp, 480-600Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.