Zoro Homepage

Meat- 7 Spit With O Pins Basket

  • Mfr # 00-425900-00276

  • Zoro # G5608207


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Width
6.63 in
Length
24 in
Height
4-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-425900-00276
Zoro #
G5608207
UPC #
-
Country of Origin
United States

Dimensions

Width
6.63 in
Length
24 in
Height
4-12 in

Details

Item
Basket

Description

Hobart 00-425900-00276 Genuine OEM replacement part. Hobart manufactures products for the foodservice and food retail industries. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.