Zoro Homepage

Meat Grip Assembly

  • Mfr # 00-437126

  • Zoro # G502229609


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Slicer 1612, 1712
Fits Brand
Hobart
Length
7.50 in
Material
Cast Iron
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-437126
Zoro #
G502229609
UPC #
-
Country of Origin
United States

Dimensions

Length
7.50 in
Height
4 in
Width
5.50 in

Details

Item
Meat Grip Assembly
For Use With
Hobart Slicer 1612, 1712
Fits Brand
Hobart
Material
Cast Iron
Includes
Handle

Description

Cast Iron W/Handle,;Hobart Slicer 1612, 1712

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.