Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meat Grip, Industrial Kit

  • Mfr # 00-913067

  • Zoro # G4869352


product price: $392.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Fits Brand
Hobart
Height
6 3/4 in
Overall Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-913067
Zoro #
G4869352
UPC #
-
Country of Origin
United States

Dimensions

Height
6 3/4 in
Overall Width
7 7/8 in
Overall Depth
9 1/2 in

Details

Item
End Cap
For Use With
Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Fits Brand
Hobart
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Compatible Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Compatible Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Compatible with Mfr. Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
For Use with Mfr Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Compatible with Manufacturer Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Compatible Pump Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Compatible Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS

Description

End Cap, Product Type Meat Grip Kit, Overall Depth 9 1/2 in, Overall Height 6 3/4 in, Overall Width 7 7/8 in, For Use With Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Compatible with Manufacturer Model Number 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.