Zoro Homepage

Meat Pusher Assembly

  • Mfr # 00-915479

  • Zoro # G4835098


product price: $967.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slicer
For Use With Mfr. Model Number
EDGE12
Fits Brand
Hobart
Height
15 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-915479
Zoro #
G4835098
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Overall Depth
7 in
Overall Width
6 in

Details

Item
Meat Pusher Assembly
For Use With
Slicer
For Use With Mfr. Model Number
EDGE12
Fits Brand
Hobart
Compatible with Manufacturer Model Number
EDGE12
Compatible Manufacturer Model Number
EDGE12
Compatible Manufacturer Part Number
EDGE12
Compatible with Mfr. Model No.
EDGE12
For Use with Mfr Model Number
EDGE12
Compatible with Manufacturer Model No.
EDGE12
Compatible Pump Manufacturer Part Number
EDGE12
Compatible Mfr. Model Number
EDGE12

Description

Meat Pusher Assembly, Product Type Meat Pusher Assembly, Overall Depth 7 in, Overall Height 15 in, Overall Width 6 in, For Use With Slicer, Compatible with Manufacturer Model Number EDGE12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.