Zoro Homepage

Micro Leaf Switch

  • Mfr # 00-854438-00001

  • Zoro # G902278047


product price: $33.15
/ea

Key Features

For Use With
Garland Mwe-(9501, 9801), Mweh-(9501, 9801), Mwg-9501
Fits Brand
Garland; Vulcan
Width
0.40 in
Length
3 in
Height
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-854438-00001
Zoro #
G902278047
UPC #
-
Country of Origin
United States

Dimensions

Width
0.40 in
Length
3 in
Height
0.70 in

Details

Item
Micro Leaf Switch
For Use With
Garland Mwe-(9501, 9801), Mweh-(9501, 9801), Mwg-9501
Fits Brand
Garland; Vulcan

Description

Garland Mwe-(9501,9801), Mweh-(9501,9801), Mwg-9501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.