Zoro Homepage

Micro Switch

  • Mfr # 87711-221

  • Zoro # G002255269


product price: $80.49
/ea
Free Shipping & Returns

Key Features

For Use With
American Range Convection Oven Ar-C; Hobart Dishwasher; Imperial Convection Oven Icv, Icvd, Ir-36, Ir-48, Ir-60, Ir-72; Us Range Oven Series: 836 Cuisine, 900 Phoenix; Performer Ii Convection Oven; Vulcan Fryer Series: Ccfd, Hi-Efficiency, Filtermate Units, Oven 77, 141, 241, Ret-10, Ret-10Sm, Ret-85M, Ret-88, ;Rgt-10, Sg-2, Sg-2Sm, Sg-10, Sg-10Sm, Sg-22, Sg77, Sg-1010.;Vc(4, 6) Series: 90, Et, Braising Pan Series E23, E40, G23, G40
Features
1 in Mounting Centers
Fits Brand
American Range; Hobart; Imperial; Performer II; Vulcan
Voltage
125 to 250/480 V
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87711-221
Zoro #
G002255269
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.75 in
Width
1.50 in
Length
3 in

Details

Item
Micro Leaf Switch
For Use With
American Range Convection Oven Ar-C; Hobart Dishwasher; Imperial Convection Oven Icv, Icvd, Ir-36, Ir-48, Ir-60, Ir-72; Us Range Oven Series: 836 Cuisine, 900 Phoenix; Performer Ii Convection Oven; Vulcan Fryer Series: Ccfd, Hi-Efficiency, Filtermate Units, Oven 77, 141, 241, Ret-10, Ret-10Sm, Ret-85M, Ret-88, ;Rgt-10, Sg-2, Sg-2Sm, Sg-10, Sg-10Sm, Sg-22, Sg77, Sg-1010.;Vc(4, 6) Series: 90, Et, Braising Pan Series E23, E40, G23, G40
Features
1 in Mounting Centers
Fits Brand
American Range; Hobart; Imperial; Performer II; Vulcan
Voltage
125 to 250/480 V
Includes
Spring
Application
Door
Amps
20 A

Description

Door Micro Leaf Switch W/ Spring, 20A 125-250V Or 480V, ;1" Mt. Ctrs.;American Range Convection Oven Ar-C;Hobart Dishwasher Where Applicable.;Imperial Convection Oven Icv, Icvd, Ir-36, Ir-48, Ir-60,;Ir-72.;Us Range Oven Series: 836 Cuisine, 900 Phoenix,;Performer Ii Convection Oven.;Vulcan Fryer Series: Ccfd, Hi-Efficiency, Filtermate Units.;Oven 77, 141, 241, Ret-10, Ret-10Sm, Ret-85M, Ret-88,;Rgt-10, Sg-2, Sg-2Sm, Sg-10, Sg-10Sm, Sg-22, Sg77, Sg-1010.;Vc(4,6) Series: 90, Et.;Braising Pan Series E23, E40, G23, G40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.