Zoro Homepage

Microswitch

  • Mfr # 411496-000F7

  • Zoro # G702289182


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer 3Gr45mf, Erc225, Erc40, Erc50, Erc85, Erd225, Erd40, Erd50, Erd85, G260c, G260cc, G60c, G60cc, G60lc, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f
Features
(3) Screw Terminals
Fits Brand
Hobart; Vulcan
Type
Tilt
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411496-000F7
Zoro #
G702289182
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 in
Height
1 in
Width
2 in

Details

Item
Micro Switch
For Use With
Vulcan Fryer 3Gr45mf, Erc225, Erc40, Erc50, Erc85, Erd225, Erd40, Erd50, Erd85, G260c, G260cc, G60c, G60cc, G60lc, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f
Features
(3) Screw Terminals
Fits Brand
Hobart; Vulcan
Type
Tilt
Voltage
125/250/480 VAC
Amps
25 A

Description

;25A@125/250/480Vac, 3 Screw Terminals;Tilt Switch (Prior To August 15, 2003);Vulcan Fryer 3Gr45Mf, Erc225, Erc40, Erc50, Erc85, Erd225,;Erd40, Erd50, Erd85, G260C, G260Cc, G60C, G60Cc, G60Lc,;Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F,;Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F,;Grs85F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.