Zoro Homepage

MIG Welder, Handler(R) 140EZ, Single-Phase, 120V

  • Mfr # 500582

  • Zoro # G316385034


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Auto Body, Construction, DIY, Farm/Ranch, Maintenance/Repair
Overall Height
14.3 in
Features
Built-In Gas Solenoid Valve, Dual-Gauge Regulator, Industrial Cast Aluminum Wire Drive, Infinite Voltage Control, Material Thickness Gauge, Quick Select(TM) Drive Roll, Spool Gun Ready
Series
Handler(R) 140EZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500582
Zoro #
G316385034
UPC #
715959714990
Country of Origin
United States

Dimensions

Overall Height
14.3 in
Overall Depth
19.6 in
Overall Width
9.8 in
For Minimum Material Thickness
0.5 mm (Steel), 24 ga (Mild Steel)
Minimum Wire Diameter
0.024 in
Maximum Wire Diameter
0.035 in
For Maximum Material Thickness
1/4 (Steel)

Description

MIG Welder140 Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.