Zoro Homepage

MIG Welding Wire, 70S3, 0.035, 11 lb

  • Mfr # 6ETL2

  • Zoro # G3526311


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Tensile Strength
70,000 psi
AWS Classification
ER70S-3
Container Type
Spool
Material
Carbon Steel
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETL2
Zoro #
G3526311
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in
Spool Width
2 in

Description

Mig Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-3, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.