Zoro Homepage

MIG Welding Wire, 70S6, 0.025, 11lb

  • Mfr # 6ETL3

  • Zoro # G3519923


product price: $86.15
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Container Type
Spool
Material
Carbon Steel
Tensile Strength
70,000 psi
Series
ER70S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETL3
Zoro #
G3519923
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.025 in
Spool Diameter
8 in
Spool Width
2 in

Details

AWS Classification
ER70S-6
Container Type
Spool
Material
Carbon Steel
Item
Mig Welding Wire
Tensile Strength
70,000 psi
Series
ER70S-6
Standards
AWS A5.18
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
22%
Yield Strength (As Welded)
58 ksi
Yield Strength (Minimum Required)
58 ksi
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP
Tensile Strength (As Welded)
70 ksi
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Elongation (Minimum Required)
22 %
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Weight
11 lb

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.025 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.