Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Carbon Steel, 500 lb.

  • Mfr # 54JK76

  • Zoro # G0566997


product price: $2,356.99
/ea
Sold in multiples of 4 for $9,427.96
Item requires special delivery charges. A $57.50 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Container Type
Drum
Tensile Strength
70,000 psi
AWS Classification
ER70S-6
Series
ER70S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK76
Zoro #
G0566997
UPC #
783507410441
Country of Origin
China

Dimensions

Wire Diameter
0.045 in

Details

Material
Carbon Steel
Container Type
Drum
Tensile Strength
70,000 psi
AWS Classification
ER70S-6
Item
Mig Welding Wire
Series
ER70S-6
Standards
AWS A5.18
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Tensile Strength (Minimum Required)
70 ksi
Welding Current Designation
DCEP
Tensile Strength (As Welded)
70 ksi
Number of Passes
Multiple Passes
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Weight
500 lb
Wire Type
Solid
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
Elongation (As Welded)
22%
Finish/Coating
Copper-Coated
Yield Strength (As Welded)
58 ksi
Spool Type
Drum

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 500 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.