Zoro Homepage

MIG Welding Wire, Stainless Steel, 30 lb.

  • Mfr # 54JK73

  • Zoro # G0567067


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Tensile Strength
88,000 psi
Container Type
Box
AWS Classification
ER316, ER316L
Series
ER316/316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK73
Zoro #
G0567067
UPC #
783507410519
Country of Origin
India

Dimensions

Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Diameter
12 in

Details

Material
Stainless Steel
Tensile Strength
88,000 psi
Item
Mig Welding Wire
Container Type
Box
AWS Classification
ER316, ER316L
Series
ER316/316L
Standards
AWS A5.9
Elongation (Minimum Required)
36 %
Spool Type
Plastic Spool
For Material Type
Stainless Steel to Stainless Steel
Wire Type
Solid
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes
Weight
30 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
316, 316L, 316LN, 316N, 444
Compatible Shielding Gas
98% Argon/2% Oxygen
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
88 ksi
Tensile Strength (As Welded)
86 ksi
Yield Strength (As Welded)
58 ksi
Elongation (As Welded)
36%
Yield Strength (Minimum Required)
58 ksi

Description

Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.