Zoro Homepage

Mixing Bowl 20 Qt

  • Mfr # 00-62104

  • Zoro # G302269379


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 qt
Material
Stainless Steel
Overall Length
11.75 in
For Use With
Hobart A-200, AS-200
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-62104
Zoro #
G302269379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.75 in
Width
14 in
Height
15.75 in

Details

Item
Mixing Bowl
Capacity
20 qt
Material
Stainless Steel
For Use With
Hobart A-200, AS-200
Fits Brand
Hobart

Description

Stainless Steel 20 Qt Mixing Bowl;Hobart A-200, As-200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.