Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bowl 30 Quart

  • Mfr # 00-437410

  • Zoro # G902268390


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 qt
Material
Stainless Steel
Overall Length
20 in
Height
15 in
For Use With
Hobart D-300, D-300T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-437410
Zoro #
G902268390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Height
15 in
Width
15.50 in

Details

Item
Mixing Bowl
Capacity
30 qt
Material
Stainless Steel
For Use With
Hobart D-300, D-300T
Fits Brand
Hobart

Description

Stainless Steel 30 Qt Mixing Bowl;Hobart D-300, D-300T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.