
Mixing Bowl 60Qt
Mfr # 66462
Zoro # G102270971
product price: $1,537.99
/ea
Free Shipping & Returns
Key Features
Capacity
60 qt
Overall Length
24 in
Width
24 in
Height
18 in
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66462
Zoro #
G102270971
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Width
24 in
Height
18 in
Details
Item
Mixing Bowl
Capacity
60 qt
Fits Brand
Hobart
Description
304 Stainless Steel 14Gauge 60 Qt Mixing Bowl;Hobart H-600, P-660;;Notes:;;Cannot Be Used With Mixer Adaptors To Fit Larger Models.;Will Not Fit Hobart Legacy® Mixers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.