Zoro Homepage

Motor 115/230V, 1/2Hp, 1P 1725

  • Mfr # 411205-00007

  • Zoro # G402267886


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Features
Clockwise Rotation; 5/8 in X 2-7/8 in Shaft; 9-1/2 in Dia Face; 8-3/4 in Mount Centers
Fits Brand
Hobart
Length
19 in
Voltage
115/230 V
Amps
8/4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411205-00007
Zoro #
G402267886
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
12 in
Height
10.50 in

Details

Item
Motor
Features
Clockwise Rotation; 5/8 in X 2-7/8 in Shaft; 9-1/2 in Dia Face; 8-3/4 in Mount Centers
Fits Brand
Hobart
Voltage
115/230 V
Amps
8/4 A
HP
1/2 hp
Phase
1
RPM
1725 rpm

Description

[ 115/230V, ] [ 1/2Hp, ] [1Ph ] [1725 Rpm ] [8.0/4.0A ] ;[Cw Rotation ] [ 5/8" X 2-7/8" Shaft ].;Approx 9-1/2" Dia Face, 8-3/4" Mount Centers;Product Info - If Out Of Stock Consider M123, # 68-1009;Wolf Blower Wheel Mb-110, # 26-4052;Low Voltage (115V) Wiring: Connect One Side Of Line To Blk;And Red. Other Side Of Line To Yellow. Tie Blue And;White Together.;High Voltage (230V) Wiring: Connect One Side Of Line To Blk.;Other Side Of Line To Yellow. Tie Red And White Together.;No Connections To Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.