Motor, 208-230/460V, 60HZ, 3PH, 1725RPM, Mixer-Grinder

  • Mfr # 00-435805-00002

  • Zoro # G415736386


product price:  $1,556.99
/ea
Free Shipping & Returns

Key Features

Weight
27 lbs
Height
8 in
Width
10 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-435805-00002
Zoro #
G415736386
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8 in
Width
10 in
Length
12 in

Details

Weight
27 lbs

Description

Hobart 00-435805-00002. This is a geniuine OEM replacement part from Hobart.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.