Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 230V, 1/3Hp, 1P 1725

  • Mfr # 00-345201-00001

  • Zoro # G002270262


product price: $652.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Oven Cn and Most Others Conv Ovens
Features
2 in X 5/8 in Shaft; H56 Frame; 6-1/2 in X 4 in Mounting Plate
Fits Brand
Hobart
Includes
Blower Wheel
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-345201-00001
Zoro #
G002270262
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Length
13 in
Height
11 in

Details

Item
Motor
For Use With
Hobart Oven Cn and Most Others Conv Ovens
Features
2 in X 5/8 in Shaft; H56 Frame; 6-1/2 in X 4 in Mounting Plate
Fits Brand
Hobart
Includes
Blower Wheel
Voltage
230 V
Amps
2 A
HP
1/3 hp
Type
Reversible Rotation
Phase
1
Frequency
50/60 Hz
RPM
1725 rpm

Description

[230V ] [ 1/3Hp ] [ 50/60 Hz ] [1P] [1725 Rpm ][ 2A ];[Reversible Rotation ] [ 2" X 5/8" Shaft ][ H56 Frame ];[ 6-1/2" X 4" Mtg. Plate ];Hobart Blower Wheel 10" Dia. # 26-4052 Or;9-7/8" Dia. Wheel # 26-1467;Ge/Hobart Oven Cn & Most Others Conv Ovens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.