Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor

  • Mfr # 355000-1

  • Zoro # G402270268


product price: $573.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Oven Hgc40; Vulcan Oven Sg4(C, D), Sg6(C, D), Gco(4D, 6D, 4S, 44S), Gdo(4S, 44S) Vc4G(S, D), Vc6G(S, D); Wolf Wkgd
Features
Clockwise Rotation Looking; 5/8 in X 2-3/4 in Shaft; Flat Back; Concave Back
Fits Brand
Hobart; Vulcan; Wolf
Type
Two Speed
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355000-1
Zoro #
G402270268
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
10.40 in
Length
15.95 in

Details

Item
Motor
For Use With
Hobart Oven Hgc40; Vulcan Oven Sg4(C, D), Sg6(C, D), Gco(4D, 6D, 4S, 44S), Gdo(4S, 44S) Vc4G(S, D), Vc6G(S, D); Wolf Wkgd
Features
Clockwise Rotation Looking; 5/8 in X 2-3/4 in Shaft; Flat Back; Concave Back
Fits Brand
Hobart; Vulcan; Wolf
Type
Two Speed
Includes
Blower Wheel
HP
1/3 hp
Amps
5.6/2.2 A
Phase
1
Voltage
115 V
RPM
1725/1140 rpm

Description

2 Speed ,;[ 115V, ] [ 1/3Hp ] [1P ] [1725/1140 Rpm ] [5.6/2.2Amp ] ;[Cw Rotation Looking From The Rear Of The ] ; [ 5/8" X 2-3/4" Shaft ];Hobart & Vulcan Blower Wheels:;Flat Back, 9-7/8" Dia. 1-5/8"W, # 26-1468 Or;Concave Back. 9-7/8" Dia. 1-5/8"W, # 26-2287;Either Should Work.;Wolf Blower Wheel Concave Back, 9-7/8" Dia. 2-5/8"W,;# 26-1469;Hobart Oven Hgc40;Vulcan Oven Sg4(C,D), Sg6(C,D), Gco(4D,6D,4S,44S),;Gdo(4S,44S) Vc4G(S,D), Vc6G(S,D);Wolf Wkgd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.