Motor Assembly, 1/2HP, 115V, 1725 RPM, 60Hz, Single Phase

  • Mfr # 00-439935-00001

  • Zoro # G815736559


product price:  $1,755.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
14 in
Height
13 in
Weight
23 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-439935-00001
Zoro #
G815736559
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16 in
Width
14 in
Height
13 in

Details

Weight
23 lbs

Description

Hobart 00-439935-00001. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.