Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Convection Oven - Dual Voltage

  • Mfr # 419730-1

  • Zoro # G002269792


product price: $925.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Series: Gh with Convection Oven, 7860 Heavy Duty Range 36Lc, 481Lc, 148Lc, 60Lc, 160Lc, 260Lc, Mg12
Features
2 in X 1/2 in Shaft; 48Z Frame
Fits Brand
Hobart; Vulcan
Voltage
115/208 to 230 V
Amps
3.3/1.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419730-1
Zoro #
G002269792
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
10.50 in
Length
12 in

Details

Item
Blower Motor
For Use With
Vulcan Oven Series: Gh with Convection Oven, 7860 Heavy Duty Range 36Lc, 481Lc, 148Lc, 60Lc, 160Lc, 260Lc, Mg12
Features
2 in X 1/2 in Shaft; 48Z Frame
Fits Brand
Hobart; Vulcan
Voltage
115/208 to 230 V
Amps
3.3/1.7 A
HP
1/4 hp
Phase
1
Type
Dual Voltage
Frequency
50/60 Hz
RPM
1725/1425 rpm

Description

Blower Motor, 1 Speed, (Rpm Variance For 60/50 Hz);1/4 Hp, 115/208-230 V, 60/50 Hz, 1 Ph, 3.3/1.7 Amp;1725/1425 Rpm, 2" X 1/2" Shaft, 48Z Frame.;Does Not Come With Brackets, # 26-3997;Vulcan;Oven Series: Gh W/Convection Oven, 7860 Heavy Duty Range;36Lc, 481Lc, 148Lc, 60Lc, 160Lc, 260Lc, Mg12,;Requires 2 Ea Mounting Brackets Order # 26-3997 (Not Incl.);Vulcan Blower Wheel # 26-1471;Old Style Pancake Motor 115V Only Is # 68-1025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.