Zoro Homepage

Motor, Franklin Gear-115/60

  • Mfr # 01-505026-000PE

  • Zoro # G9241419


product price: $1,608.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
14 in
HP
1/4 hp
Voltage
115 V
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-505026-000PE
Zoro #
G9241419
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
13 in
Length
16.50 in

Details

Item
Gear Motor
Fits Brand
Hobart
HP
1/4 hp
Voltage
115 V

Description

Motor, Franklin Gear-115/60. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.