Zoro Homepage

Motor, Gear , 1/4Hp, 115V

  • Mfr # 1-505026PE

  • Zoro # G802233986


product price: $1,759.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-505026PE
Zoro #
G802233986
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Steel ;Length: 11 3/4" | 286 Mm ;Width: 3 1/2" | 89 Mm ;Voltage: 115 V Ac ;Horse Power: 41278 ;Includes: 3Ft. Wire, 5/8" Od X 2 1/4" L Shaft ;Depth: 5 1/2" | 140 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.